Menu Search
Leather Gloves Mechanics Gloves, Medium, Pink

IRONCLAD PERFORMACE WEAR #TCX-23-M

Tuff-Chix Mechanics Gloves, Medium, Pink

SKU #69651176003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mechanics Gloves
Size: Medium
Color: Pink
Latex-free: No
Lining: Unlined
Palm Type: Synthetic Leather
Cuff Type: Shirred
Closure: Slip-On

IRON TCX-23-M EVOLUTION GLV PR