Menu Search
Search
HEXARMOR #4082L

Chrome Glove ANSI Level 5 Cut, Puncture Resistant Goatskin Leather Goatskin Leather Hook and Loop White/Hi-Vis Yellow SuperFabric

SKU # 81573398770
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 5
Size: Large
Size - Numeric: 9
Color: White/High-Vis Yellow
Color Family: White/Yellow
Lining: SuperFabric
Palm Type: Goatskin Leather
Cuff Type: Hook and Loop
Glove Type: General Purpose Leather

HEXARMOR 4082L 4082 CHROME GLV L PR

Additional Info: Uncoated, Length: 9-1/2 in.