Gloves, Work, Large, Fleece Lined

SKU: 43007710446
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Leather Palm Gloves
Size: Large
Color: Gray
Material: Cowhide
Lining: Fleece
Package Quantity: Pair
Cuff Type: Rubberized Safety
Thumb Type: Wing Thumb
Cowhide gloves are a good value for most applications requiring tough abrasion resistance. Shoulder leather covers the palm knuckles thumb index and fingertips. Fabric backing breathes for comfort. Fleece-Lined style with 2-1/2" rubberized safety cuff will keep hands warm in cold conditions.
Additional Info: Cowhide; Cowhide