Menu Search
Leather Gloves Gloves, Welding, Kevlar Style, Lined

DIRECT SAFETY PRODUCTS #21022

Mustang Gloves, Welding, Kevlar Style, Lined

SKU #43007721022
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Welding Gloves
Color: Gray
Material: Cowhide
Lining: Lined
Package Quantity: Pair
Cuff Type: Gauntlet

These gloves are ideal for use during welding applications to protect hands and arms from heat sparks and spatter. Gloves feature fully welted Kevlar sewn seams flame-resistant sleeves and a full sock lining for longer wear with comfort.

Additional Info: Cowhide; Cowhide Leather