Menu Search
Leather Gloves Gloves, Side Split Leather Palm 4.5 in. Rubberized Gautlet Cuff; Large

DIRECT SAFETY PRODUCTS #75545

Gloves, Side Split Leather Palm 4.5 in. Rubberized Gautlet Cuff; Large

SKU #43007775545
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Leather Palm Gloves
Size: Large
Color: Gray
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Rubberized Gauntlet
Thumb Type: Wing

These side split leather palm gloves produce added wrist protection with an extra-long 4-1/2"" rubberized gauntlet cuff. They feature a gunn cut pattern, a white canvas back and a wing thumb. Gloves are sewn with Kevlar® for added reinforcement.