Menu Search
Leather Gloves Gloves, Side Split Leather Double Palm 2.5 in. Rubberized Safety Cuff; Large
DIRECT SAFETY PRODUCTS #75549

Gloves, Side Split Leather Double Palm 2.5 in. Rubberized Safety Cuff; Large

SKU # 43007775549
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Leather Palm Gloves
Size: Large
Color: Gray
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Rubberized Safety
Thumb Type: Wing

These side split leather palm gloves feature a double leather palm for added impact and abrasion protection. They are constructed with a 2-1/2"" rubberized safety cuff, a gunn cut pattern, a white canvas back and a wing thumb. Gloves are sewn with Kevlar® for added reinforcement.