Menu Search
Leather Gloves Gloves, Select Shoulder Split Leather Double Palm 2.5 in. Plasticized Safety Cuff; Large

DIRECT SAFETY PRODUCTS #75537

Gloves, Select Shoulder Split Leather Double Palm 2.5 in. Plasticized Safety Cuff; Large

SKU #43007775537
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Leather Palm Gloves
Size: Large
Color: Pink/Green
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Plasticized Safety
Thumb Type: Wing

These select shoulder split leather gloves feature an internal double palm construction to provide added resistance to impact and abrasions. Gloves offer a gunn cut pattern, a wing thumb and a 2-1/2"" plasticized safety cuff.