You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
DIRECT SAFETY PRODUCTS #57528

Gloves, Premium Grain Pigskin Drivers Keystone Thumb; Lined; X-Large

SKU # 43007757528
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: X-Large
Material: Pigskin
Lining: Thinsulate
Package Quantity: Pair
Cuff Type: Elastic
Thumb Type: Keystone
Glove Type: Drivers Gloves

Pigskin offers the greatest breathability due to the porous texture of this hide. Additionally, Pigskin tends to become softer with use and withstands moisture without stiffening. When laundered, this leather will return to its natural soft texture more so than other leathers. This winter glove features a keystone thumb, a shirred elastic wrist and Thinsulate® lining for added warmth.