Menu Search
DIRECT SAFETY PRODUCTS #84467

Gloves, Pigskin Leather Rubberized Safety Cuff; Aramid/Large

SKU # 43007784467
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Leather Palm Gloves
Size: Large
Material: Pigskin
Lining: Aramid/Thinsulate
Package Quantity: Pair
Cut Resistance: ANSI Level 2
Cuff Type: Rubberized Safety
Thumb Type: Wing

Thinsulate®-lined pigskin combines abrasion resistance and breathability, making these gloves ideal for wet and blustery cold conditions. The soft, pliable pigskin covers the palm, knuckles, thumb, index and fingertips. The aramid fibers produce cut resistance, while the fabric backing breathes for comfort. 2-1/2" rubberized safety cuff provides additional wrist protection. Gloves offer ANSI level 2 cut resistance.