DIRECT SAFETY PRODUCTS #34104

Gloves, Leather Palm, Large, Pink/Green

SKU: 43007734104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Leather Palm Gloves
Size: Large
Color: Pink/Green
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Rubberized Safety
Description
Standard Shoulder Leather Palm Gloves are a good value for most applications requiring tough abrasion resistance. Slide these gloves on for general purpose applications that require the abrasion protection of leather and the breathability of cotton. Leather covers the palm knuckles thumb index finger and other fingertips. The cotton fabric backing breathes for comfort.