Menu Search
Leather Gloves Gloves, Leather Palm; Cowhide; Unlined; Gray; Medium
DIRECT SAFETY PRODUCTS #34106

Gloves, Leather Palm; Cowhide; Unlined; Gray; Medium

SKU # 43007734106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Leather Palm Gloves
Size: Medium
Color: Gray
Material: Cowhide
Hand: Hand Specific
Lining: Unlined
Package Quantity: Pair
Cuff Type: Starched Safety

Standard Shoulder Leather Palm Gloves are a good value for most applications requiring tough abrasion resistance. Slide these gloves on for general purpose applications that require the abrasion protection of leather and the breathability of cotton. Leather covers the palm knuckles thumb index finger and other fingertips. The cotton fabric backing breathes for comfort.