Menu Search
DIRECT SAFETY PRODUCTS #13652

Gloves, Leather Palm, Cowhide Palm and Back, Large

SKU # 43007713652
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Leather Palm Gloves
Size: Large
Color: Gray
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Rubberized Safety

Direct Safety Select Shoulder Leather Palm Gloves provide tough protection for the most demanding jobs. Slide these gloves on for general purpose applications that require the abrasion protection of leather and the breathability of cotton. Leather covers the palm knuckles thumb index finger and other fingertips. The cotton fabric backing breathes for comfort.