Menu Search
DIRECT SAFETY PRODUCTS #13326

Gloves, Leather Palm, Cowhide Palm and Back, Large

SKU # 43007713326
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Leather Palm Gloves
Size: Large
Color: Blue/Gray
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Denim Safety

Cowhide gloves are a good value for most applications requiring tough abrasion resistance. Shoulder leather covers the palm knuckles thumb index and fingers. Fabric backing breathes for comfort. Perfect for messy jobs where a "throw-away" glove is needed or where gloves are not returned.