Menu Search
Leather Gloves Gloves, High-Visibility Grain Cowhide Drivers; Large

DIRECT SAFETY PRODUCTS #44855

Gloves, High-Visibility Grain Cowhide Drivers; Large

SKU #43007744855
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: High-Visibility Gloves
Size: Large
Color: Gray/Orange
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Elastic Wrist
Thumb Type: Keystone

High-visibility orange fingertips make these gloves ideal for roadside work and traffic applications. Leather Drivers Gloves offer protection from rough objects, sparks and heat, and cushioning from blows in heavy-duty work environments. The advantages of Cowhide include comfort, durability, excellent abrasion resistance and breathability. Grain Leather is the smooth external side of the hide. This type of leather provides durability and dexterity. Keystone thumb features a separate inset thumb with a double layer of leather for more protection, dexterity and comfort.