Menu Search

DIRECT SAFETY PRODUCTS #57178

Gloves, Drivers; Pigskin, High Visibility; Unlined; Medium

SKU: 43007757178
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: Medium
Color: Orange
Material: Pigskin
Hand: Hand Specific
Lining: Unlined
Package Quantity: Pair
Cuff Type: Elastic
Thumb Type: Keystone
Description
Gloves combine abrasion resistance and breathability making them ideal for many general purpose applications. These leather gloves are great for heavy-duty road work construction and heavy equipment operators. Orange back with reflective tape improves your visibility and safety in low-light situations.