Menu Search
Leather Gloves Gloves, Drivers; Goatskin; Unlined; X-Large

DIRECT SAFETY PRODUCTS #20258

Gloves, Drivers; Goatskin; Unlined; X-Large

SKU #43007720258
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Drivers Gloves
Size: X-Large
Material: Goatskin
Hand: Hand Specific
Lining: Unlined
Package Quantity: Pair
Cuff Type: Slip-On
Thumb Type: Straight

Grain Goatskin drivers gloves are twice as durable as grain cowhide grain leather gloves and more flexible. Gloves feature a straight thumb.

Additional Info: Straight Thumb; Goatskin; Grain Goatskin