Menu Search
Leather Gloves Gloves, Drivers; Deerskin; Fleece Lined; Slip-On Cuff; Large

DIRECT SAFETY PRODUCTS #13320

Gloves, Drivers; Deerskin; Fleece Lined; Slip-On Cuff; Large

SKU #43007713320
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box
Type: Drivers Gloves
Size: Large
Material: Deerskin
Lining: Fleece
Package Quantity: Pair
Cuff Type: Slip-On
Thumb Type: Keystone

Choose the Deerskin Drivers Gloves for excellent dexterity and warmth in cold weather. Deerskin is naturally soft and supple for long-wearing comfort. Grain Palm Split Back style features a red fleece lining.