Menu Search
Search
DIRECT SAFETY PRODUCTS #20290

Gloves, Driver's, Keystone Thumbs Style, Small

SKU # 43007720290
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: Small
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Slip-On
Thumb Type: Keystone
Glove Type: Drivers Gloves

Select shoulder split leather glove features a slip-on cuff and shirred elastic wrist.

Additional Info: Keystone Thumb; Cowhide; Split