DIRECT SAFETY PRODUCTS #10772

Gloves, Driver's, Keystone Thumb Style, Small

SKU: 43007710772
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: Small
Material: Deerskin
Lining: Unlined
Package Quantity: Pair
Cuff Type: Slip-On
Thumb Type: Keystone Thumb
Description
The split leather back and keystone thumb on these drivers gloves provides more flexibility and reduced hand fatigue. Slip-on cuff allows for easy donning.
Additional Info: Keystone Thumb; Deerskin; Deerskin