Menu Search
Search
CORDOVA SAFETY PRODUCTS #8220S

Driver's Gloves, Small, Standard Grain Cowhide Leather

SKU # 40116499970
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Driver's Gloves
Size: Small
Material: Cowhide
Hand: Wraparound Forefinger
Lining: Unlined
Package Quantity: 120/Case
Thumb Type: Wing
Closure: Shirred Elastic

Cordova Safety Products grades leather according to the area on the hide from which it is cut. The premium-grade leather comes from side or shoulder and from areas higher on the animal that receive the least amount of movement. Select-grade leather is sel

Warning – California Prop 65

Warning: This product can expose you to chemicals including Chromium which is known to the State of California to cause cancer or birth defects or other reproductive harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.