SAALFELD #419691

Laundry Detergent Powder 50 lb Box

SKU: 70124198927
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Laundry Detergent Powder
Formula: Phosphate-free
Task Application: General Purpose Cleaning
Container Size: 50 lb
Container Type: Box
Containers/Case: 1
Listing: Kosher (CRC)
Manufacturer Series: Regency Professional
Description
Laundry Detergent: Type - Laundry Detergent Powder; Formula - Phosphate-free; Task Application - General Purpose Cleaning; Container Size - 50 lb; Container Type - Box; Containers/Case - 1; Listing - Kosher (CRC); Additional Information - Uses: Water Softening and Soil Suspension Agents. Low Foam; Manufacturer Series - Regency Professional
Additional Info: Uses: Water Softening and Soil Suspension Agents. Low Foam