×

Your shopping cart is empty.

AMBITEX  NLG5201

Disposable Gloves Nitrile Powder Free Large

AMBITEX

Manufacturer # NLG5201

SKU: 46200298998





Product Description

Latex and Watertight Gloves: Type - Disposable Gloves; Application - General Purpose, Food Service; Material - Nitrile; Palm - Textured; Back - Textured; Cuff - Rolled; Color - Blue; Lining - Powder Free; Size - Large; Quantity - Gloves/Dispenser - 100; Additional Information - Nonsterile; Manufacturer Series - Ambitex


Additional: Nonsterile
Price

(save

Quantity Pricing

Required Date:

Qty:

Type: Disposable Gloves
Application: General Purpose
Material: Nitrile
Palm: Textured
Back: Textured
Cuff: Rolled
Color: Blue
Lining: Powder Free
Size: Large
Quantity - Gloves/Dispenser: 100
Manufacturer Series: Ambitex

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: