Thermal Magnetic Breaker 500A 3P 600V AC -

SKU: 78590100984
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 500A
kA IR 240V AC: 42
kA IR 480V AC: 30
kA IR 600V AC: 22
Terminals: Line and Load Lugs
Dimensions WxHxD: 9.00x14.00x6.50 in
Frame Type: M-Frame
Manufacturer Series: MAL
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 500; kA IR 240V AC - 42; kA IR 480V AC - 30; kA IR 600V AC - 22; Terminals - Line and Load Lugs; Dimensions WxHxD - 9.00x14.00x6.50 in; Frame Type - M-Frame; Manufacturer Series - MAL