Menu Search
SQUARE D COMPANY #JDA36250

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 250A

SKU # 78590183417 Manufacturer Series: JDA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 250A
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 25
kA IR 480V AC: 18
kA IR 600V AC: 14
Terminals: Line Lugs
Dimensions WxHxD: 4.12x8.75x3.44 in. (105x222x87 mm)
Frame Type: J-Frame