Menu Search
SQUARE D COMPANY #KAL36200

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 200A

SKU # 78590142566 Manufacturer Series: KAL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 42
kA IR 480V AC: 25
kA IR 600V AC: 22
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.50x8.00x3.66 in
Frame Type: K-Frame