Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 600V AC; 2P; 100A
SQUARE D COMPANY #HDA261001

PowerPact Circuit Breaker, Thermal Magnetic; 600V AC; 2P; 100A

SKU # 78590141905 Manufacturer Series: HAD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 100A
kA IR 240V AC: 25
kA IR 480V AC: 18
kA IR 600V AC: 14
Terminals: Load Lugs
Frame Type: H-Frame

Additional Info: Application: I-Line Panelboard and Switchboard. Phase connection: AB