Menu Search
SQUARE D COMPANY #HDL36100

PowerPact Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 100A

SKU # 78590183993 Manufacturer Series: HDL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 100A
kA IR 240V AC: 25
kA IR 480V AC: 18
kA IR 600V AC: 14
Terminals: Load Lugs
Dimensions WxHxD: 4.12x6.40x4.36 in
Frame Type: H-Frame