Menu Search
SQUARE D COMPANY #FA24015AB

I-Line Circuit Breaker, Thermal Magnetic; 480V AC/250V DC; 2P; 15A

SKU # 78590125339 Manufacturer Series: FA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 2P
Amps: 15A
kA IR 240V AC: 25
kA IR 277V AC: 18
kA IR 480V AC: 18
KA IR VDC: 10
Terminals: Plug-On
Dimensions WxHxD: 3.00x6.00x4.13 in.
Frame Type: F-Frame

Additional Info: Wire Size: (1) 14-4 AWG (Cu) or (1) 12-4 AWG (Al)