Menu Search
SQUARE D COMPANY #FAL140152100

Circuit Breaker, Thermal Magnetic; 480V AC; 1P; 15A

SKU # 78590128521 Manufacturer Series: FAL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 1P
kA IR 240V AC: 18
kA IR 480V AC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 1.50x6.00x4.13 in
Frame Type: F-Frame

Additional Info: Included: N.O. Alarm Contacts (Actuated On Breaker Trip), 10A@125-240Vac, Leads