SQUARE D COMPANY #HJA36040

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 40A

SKU: 78590150692
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 40A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
Terminals: Load Lugs
Frame Type: H-Frame
Manufacturer Series: I-Line, HJA
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 40; kA IR 240V AC - 100; kA IR 480V AC - 65; kA IR 600V AC - 25; Terminals - Load Lugs; Frame Type - H-Frame; Manufacturer Series - I-Line, HJA