SQUARE D COMPANY #LA364001021

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 400A

SKU: 78590134198
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 42
kA IR 480V AC: 30
kA IR 600V AC: 22
Terminals: Without Lugs
Dimensions WxHxD: 6.00x11.00x5.84 in
Frame Type: L-Frame
Manufacturer Series: I-Line, LA
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 400; kA IR 240V AC - 42; kA IR 480V AC - 30; kA IR 600V AC - 22; Terminals - Without Lugs; Dimensions WxHxD - 6.00x11.00x5.84 in; Frame Type - L-Frame; Additional Information - I-Line Standard Interrupt, 120/208/240VAC Shunt Trip (suffix 1021); Manufacturer Series - I-Line, LA
Additional Info: I-Line Standard Interrupt, 120/208/240VAC Shunt Trip (suffix 1021)