SQUARE D COMPANY #LAL36350

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 350A

SKU: 78590142682
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 350A
kA IR 240V AC: 42
kA IR 480V AC: 30
kA IR 600V AC: 22
Terminals: Line and Load Lugs
Dimensions WxHxD: 6.00x11.00x5.84 in
Frame Type: L-Frame
Manufacturer Series: LAL