Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 200A

SKU: 78590143073
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 18
Terminals: Line Lugs
Dimensions WxHxD: 4.12x8.75x3.44 in. (105x222x87 mm)
Frame Type: J-Frame
Manufacturer Series: JGA
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 200; kA IR 240V AC - 65; kA IR 480V AC - 35; kA IR 600V AC - 18; Terminals - Line Lugs; Dimensions WxHxD - 4.12x8.75x3.44 in. (105x222x87 mm); Frame Type - J-Frame; Manufacturer Series - JGA