SQUARE D COMPANY #EDB34100

Circuit Breaker, Thermal Magnetic; 3P; 480VAC; 100A

SKU: 78590187538
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 100A
kA IR 277V AC: 18
kA IR 480V AC: 18
Terminals: Load Lugs
Dimensions WxHxD: 2.94x5.66x4.05 in
Frame Type: E-Frame
Manufacturer Series: EDB
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 480V AC; Number of Poles - 3P; Amps - 100; kA IR 277V AC - 18; kA IR 480V AC - 18; Terminals - Load Lugs; Dimensions WxHxD - 2.94x5.66x4.05 in; Frame Type - E-Frame; Additional Information - Application: NF Panelboards; Manufacturer Series - EDB
Additional Info: Application: NF Panelboards