Circuit Breaker, Thermal Magnetic; 3P; 277/480VAC; 60A

SKU: 78590112976
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Voltage Maximum: 277/480V AC
Number of Poles: 3P
Amps: 60A
kA IR 240V AC: 25
kA IR 277V AC: 18
kA IR 480V AC: 18
Terminals: Lugs, Bolt-On
Dimensions WxHxD: 3.92x5.66x4.05 in. (100x144x103 mm)
Frame Type: E-Frame
Manufacturer Series: EDB
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 277/480V AC; Number of Poles - 3P; Amps - 60; kA IR 240V AC - 25; kA IR 277V AC - 18; kA IR 480V AC - 18; Terminals - Lugs, Bolt-On; Dimensions WxHxD - 3.92x5.66x4.05 in. (100x144x103 mm); Frame Type - E-Frame; Additional Information - Miniature, Wire Size: 14-2/0 AWG; Manufacturer Series - EDB
Additional Info: Miniature, Wire Size: 14-2/0 AWG