Circuit Breaker, Thermal Magnetic; 3P; 277/480VAC; 125A

SKU: 78590132634
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Voltage Maximum: 277/480V AC
Number of Poles: 3P
Amps: 125A
kA IR 480V AC: 35
Terminals: Bolt-On
Frame Type: E-Frame
Manufacturer Series: EGB
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 277/480V AC; Number of Poles - 3P; Amps - 125; kA IR 480V AC - 35; Terminals - Bolt-On; Frame Type - E-Frame; Additional Information - Miniature, Wire Size: 14-12 AWG; Manufacturer Series - EGB
Additional Info: Miniature, Wire Size: 14-12 AWG