Menu Search

SQUARE D COMPANY #QBL32225

Circuit Breaker, Thermal Magnetic; 240V AC; 3P; 225A

SKU: 78590141788
Manufacturer Series: QBL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 225A
kA IR 240V AC: 10
Terminals: Without Lugs
Frame Type: Q-Frame