Menu Search
SQUARE D COMPANY #FAL22080

Circuit Breaker, Thermal Magnetic; 240V AC; 2P; 80A

SKU # 78590182172 Manufacturer Series: FAL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 80A
Dimensions WxHxD: 3.00x6.00x4.50 in
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Frame Type: F-Frame