Circuit Breaker, Thermal Magnetic; 1P; 277VAC; 20A

SKU: 78590164884
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
Amps: 20A
kA IR 240V AC: 14
Terminals: Load Lugs
Frame Type: F-Frame
Manufacturer Series: I-Line, FA
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 277V AC; Number of Poles - 1P; Amps - 20; kA IR 240V AC - 14; Terminals - Load Lugs; Frame Type - F-Frame; Additional Information - Switch Duty Rated, A Phase Connection; Manufacturer Series - I-Line, FA
Additional Info: Switch Duty Rated, A Phase Connection