Menu Search
SQUARE D COMPANY #FA34020

Circuit Breaker, Molded Case Switch; 480V; 3P; 20A

SKU # 78590142256 Manufacturer Series: FA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Switch Breaker
Voltage Maximum: 480V
Number of Poles: 3P
Amps: 20A
Frame Type: F-Frame