Circuit Breaker, Magnetic; 3P; 600VAC; 400A

SKU: 78590104227
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 400A
Terminals: Line and Load Lugs
Dimensions WxHxD: 6.00x11.00x5.84 in
Frame Type: L-Frame
Manufacturer Series: FHL
Large Frame Circuit Breakers: Type - Magnetic Molded Case Switch Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 400; Terminals - Line and Load Lugs; Dimensions WxHxD - 6.00x11.00x5.84 in; Frame Type - L-Frame; Manufacturer Series - FHL