SQUARE D COMPANY #MGA36400

Circuit Breaker; 3P; 600VAC; 400A

SKU: 78590149614
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 65
kA IR 277V AC: 35
kA IR 480V AC: 35
kA IR 600V AC: 18
Terminals: Lugs
Dimensions WxHxD: 8.27x12.86x8.05 in. (210x327x204 mm)
Frame Type: M-Frame
Manufacturer Series: MGA
Description
Large Frame Circuit Breakers: Type - Molded Case Circuit Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 400; kA IR 240V AC - 65; kA IR 277V AC - 35; kA IR 480V AC - 35; kA IR 600V AC - 18; Terminals - Lugs; Dimensions WxHxD - 8.27x12.86x8.05 in. (210x327x204 mm); Frame Type - M-Frame; Manufacturer Series - MGA