Circuit Breaker; 1P; 120VAC; 100A

SKU: 78590134241
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 120V AC
Number of Poles: 1P
Amps: 100A
kA IR 240V AC: 10
kA IR 480V AC: 18
kA IR 600V AC: 25
Terminals: Lug
Dimensions WxHxD: 1.50x6.00x3.16 in.
Frame Type: F-Frame
Manufacturer Series: FAL