Menu Search
Large Frame Circuit Breakers Panelboard Circuit Breaker, 500A, 600V AC, 3P, 35 kA IR

SIEMENS #LD3500KP

Panelboard Circuit Breaker, 500A, 600V AC, 3P, 35 kA IR

SKU #04089253482
Manufacturer Series: Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 500A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 35 kA IR
KA IR VDC: 35 kA IR
Dimensions WxHxD: 7.50x11.00x4.00 in. (190.5x279.4x101.6mm)
Frame Type: HLD6-A