Menu Search
Large Frame Circuit Breakers Panelboard Circuit Breaker, 350A, 600V AC, 2P, JD 400A Frame

SIEMENS #JD2350KP

Murray Panelboard Circuit Breaker, 350A, 600V AC, 2P, JD 400A Frame

SKU #04089253444
Manufacturer Series: Speedfax Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 350A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 35 kA IR
Terminals: Load Lugs
Dimensions WxHxD: 7.50x11.00x5.44 in. (190.5x279.4x138.2 mm)
Frame Type: JD 400A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in