Menu Search
Large Frame Circuit Breakers Panelboard Breaker, 60A, 600V AC/250V DC, 2P, 30 kA IR
SIEMENS #ED6260

Panelboard Breaker, 60A, 600V AC/250V DC, 2P, 30 kA IR

SKU # 04089253382 Manufacturer Series: Speedfax Sentron
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 2P
Amps: 60A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 25 kA IR
kA IR 600V AC: 18 kA IR
KA IR VDC: 30 kA IR
Terminals: Load Lugs
Dimensions WxHxD: 2.00x6.35x4.56 in. (50.8x161.3x115.8 mm)
Frame Type: ED 125A

Siemens Sentron series circuit breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in