Menu Search
Search
SIEMENS #ED6335

Panelboard Breaker, 35A, 600V AC/500V DC, 3P, 18 kA IR

SKU # 04089253392 Manufacturer Series: Speedfax Sentron
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 35A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 25 kA IR
kA IR 600V AC: 18 kA IR
KA IR VDC: 18 kA IR
Terminals: Load Lugs
Dimensions WxHxD: 3.00x6.35x4.56 in. (76.2x161.3x115.8 mm)
Frame Type: ED 125A

Siemens Sentron series circuit breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in