Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 80A, 600V AC/250V DC, 2P

SIEMENS #FD62B080L

Molded Case Circuit Breaker, 80A, 600V AC/250V DC, 2P

SKU #78364300514
Manufacturer Series: Speedfax Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 2P
Amps: 80A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 22 kA IR
KA IR VDC: 30 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.50x9.50x5.25 in. (114.3x241.3x133.4 mm)
Frame Type: FD 250A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications.