Menu Search
Search
SIEMENS #HED42B080

Molded Case Circuit Breaker, 80A, 480V AC/250V DC, 2P

SKU # 78364321004 Manufacturer Series: Speedfax Sentron
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 2P
Amps: 80A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 42 kA IR
KA IR VDC: 30 kA IR
Terminals: Load Lugs
Dimensions WxHxD: 2.00x6.35x3.92 in. (50.8x161.3x99.7 mm)
Frame Type: ED 125A

Siemens Sentron series circuit breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in