Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 800A, 600V AC/500V DC, 3P

SIEMENS #MD63B800L

Molded Case Circuit Breaker, 800A, 600V AC/500V DC, 3P

SKU #78364301175
Manufacturer Series: Speedfax Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 800A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 50 kA IR
kA IR 600V AC: 25 kA IR
KA IR VDC: 25 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 9.00x16.00x8.25 in. (228.6x406.4x209.6 mm)
Frame Type: MD 800A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in